missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 6200 Nitrile 16 in. Clean Class Gloves

Nitrile gloves are static-dissipative and CE double bagged for ISO 5 and higher cleanroom environments.

$989.51 - $989.51

Specifications

Certifications/Compliance ISO 5
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
View More Specs

Products 6
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17623643
View Documents
Hourglass International™
HG6200
X-Small
Case of 1000 Each for $989.51
 
17623644
View Documents
Hourglass International™
HG6201
Small
Case of 1000 Each for $989.51
 
17623645
View Documents
Hourglass International™
HG6202
Medium
Case of 1000 Each for $989.51
 
17623646
View Documents
Hourglass International™
6203
Large
Case of 1000 Each for $989.51
 
17623647
View Documents
Hourglass International™
6204
X-Large
Case of 1000 Each for $989.51
 
17623648
View Documents
Hourglass International™
6205
2X-Large
Case of 1000 Each for $989.51
 
Description

Description

  • 16 in. Elbow length provides extended protection
  • Not made with natural rubber latex
  • Textured surface for a secure grip
  • ESD properties
Specifications

Specifications

ISO 5
Class 100 (ISO 5)
1.5
Single-use
0.12 to 0.14 mm
Yes
3.9 to 4.7 mil
Powder Free
Non-sterile
0.12 to 0.14 mm
Cleanroom Bagged
40 cm
No
No
White
4.7 to 5.5 mil
Ambidextrous
Nitrile
0.10 to 0.12 mm
Controlled Environment Gloves
4.7 to 5.5 mil
ISO 13485, ISO 9001
16 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'