missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ Fortis500™ Extended Cuff Nitrile Gloves

Extended cuff nitrile exam gloves provide extra protection in demanding and high-risk environments. Thicker than typical exam gloves for increased puncture and abrasion resistance.

Supplier:  Hourglass International™ 505

 View more versions of this product

Catalog No. 17-900-932



Explore available promotions

Description

Description

  • Made from LOW DERMA technology
  • Accelerator-free nitrile for reduced risk of allergic contact dermatitis
  • Fentanyl resistant
  • Chemotherapy drug permeation tested
  • Not made with dithiocarbamates, thiurums or mercaptobenzothiazoles
  • Extended cuff length for extra wrist and forearm protection
  • Textured fingertips for a secure grip
  • Matte-black color reduces eye strain and makes contaminants more visible
  • Powder free
  • Ambidextrous
Specifications

Specifications

ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600, USP 800
Yes
Yes
1.5
Single-use
5.5 mil
Yes
3.9 mil
Powder Free
2X-Large
5.5 mil
JKPT
505
Fortis500
10.5 in.
EN455
No
Healthcare, Laboratory, Industrial
Black
Partially Textured
0.14 mm
Nitrile
0.10 mm
Nitrile Examination Glove
Non-sterile
0.14 mm
Yes
90/Box
33 Mpa
26.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions