missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ Fortis500™ Extended Cuff Nitrile Gloves
Extended cuff nitrile exam gloves provide extra protection in demanding and high-risk environments. Thicker than typical exam gloves for increased puncture and abrasion resistance.
$25.12 - $25.93
Specifications
Certifications/Compliance | ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600, USP 800 |
---|---|
Certifications/Compliance (Europe) | EN455 |
Chemotherapeutic Rated | Yes |
Chlorinated | No |
Accelerator Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-900-927
|
Hourglass International™
HG500 |
X-Small |
Pack of 100 Each for $25.12
Case of 10 Pack for $239.90
|
|
|||||
17-900-928
|
Hourglass International™
HG501 |
Small |
Pack of 100 Each for $25.12
Case of 10 Pack for $239.90
|
|
|||||
17-900-929
|
Hourglass International™
HG502 |
Medium |
Pack of 100 Each for $25.93
Case of 10 Pack for $247.70
|
|
|||||
17-900-930
|
Hourglass International™
503 |
Large |
Pack of 100 Each for $25.12
Case of 10 Pack for $239.90
|
|
|||||
17-900-931
|
Hourglass International™
HG504 |
X-Large |
Pack of 100 Each for $25.12
Case of 10 Pack for $239.90
|
|
|||||
17-900-932
|
Hourglass International™
505 |
2X-Large |
Pack of 90 Each for $25.12
Case of 10 Pack for $239.90
|
|
|||||
Description
- Made from LOW DERMA technology
- Accelerator-free nitrile for reduced risk of allergic contact dermatitis
- Fentanyl resistant
- Chemotherapy drug permeation tested
- Not made with dithiocarbamates, thiurums or mercaptobenzothiazoles
- Extended cuff length for extra wrist and forearm protection
- Textured fingertips for a secure grip
- Matte-black color reduces eye strain and makes contaminants more visible
- Powder free
- Ambidextrous
Specifications
ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600, USP 800 | |
Yes | |
Yes | |
1.5 | |
Single-use | |
5.5 mil | |
Yes | |
3.9 mil | |
Powder Free | |
Non-sterile | |
0.14 mm | |
Yes | |
33 Mpa | |
26.5 cm |
EN455 | |
No | |
Healthcare, Laboratory, Industrial | |
Black | |
Partially Textured | |
0.14 mm | |
Nitrile | |
0.10 mm | |
Nitrile Examination Glove | |
5.5 mil | |
JKPT | |
Fortis500 | |
10.5 in. |