missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 8750 Series Heavy Duty Cleanroom Gloves

Finger-textured clean class 100 nitrile gloves are double bagged and compatible with ISO 5 and higher cleanroom environments.

Supplier:  Hourglass International™ 8753

 View more versions of this product

Catalog No. 17900909


Explore available promotions

Description

Description

  • 12 in. blue nitrile gloves
  • Heavy duty strength for demanding environments
  • Not made with natural rubber latex
  • Powder free
  • Ambidextrous
  • Finger textured
  • Compatible with Class100/ISO 5 or higher cleanroom environments
  • Double-bagged
Specifications

Specifications

Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573
Yes
No
Blue
Partially Textured
0.21 mm
Yes
5.5 mil
Powder Free
Large
8.2 mil
ISO 13485; ISO 9001
Double-Bagged
48 MPa
30 cm
EN 420
Class 100 (ISO 5)
1.5
Single-use
8.2 mil
Ambidextrous
Nitrile
0.14 mm
Controlled Environment Gloves
Non-sterile
0.21 mm
8753
HandPRO™ 8750
12 in.
Videos
SDS
Documents

Documents

Promotions

Promotions