missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 8750 Series Heavy Duty Cleanroom Gloves
Finger-textured clean class 100 nitrile gloves are double bagged and compatible with ISO 5 and higher cleanroom environments.
$341.18 - $341.18
Specifications
Certifications/Compliance | Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 |
---|---|
Certifications/Compliance (Europe) | EN 420 |
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-900-906
|
Hourglass International™
8750 |
X-Small |
Case of 1000 Each for $341.18
|
|
|||||
17900907
|
Hourglass International™
HG8751 |
Small |
Case of 1000 Each for $341.18
|
|
|||||
17-900-908
|
Hourglass International™
8752 |
Medium |
Case of 1000 Each for $341.18
|
|
|||||
17900909
|
Hourglass International™
8753 |
Large |
Case of 1000 Each for $341.18
|
|
|||||
17-900-910
|
Hourglass International™
8754 |
X-Large |
Case of 1000 Each for $341.18
|
|
|||||
17-900-911
|
Hourglass International™
HG8755 |
2X-Large |
Case of 800 Each for $341.18
|
|
|||||
Description
- 12 in. blue nitrile gloves
- Heavy duty strength for demanding environments
- Not made with natural rubber latex
- Powder free
- Ambidextrous
- Finger textured
- Compatible with Class100/ISO 5 or higher cleanroom environments
- Double-bagged
Specifications
Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 | |
Yes | |
No | |
Blue | |
Partially Textured | |
0.21 mm | |
Yes | |
5.5 mil | |
Powder Free | |
Non-sterile | |
0.21 mm | |
Double-Bagged | |
48 MPa | |
30 cm |
EN 420 | |
Class 100 (ISO 5) | |
1.5 | |
Single-use | |
8.2 mil | |
Ambidextrous | |
Nitrile | |
0.14 mm | |
Controlled Environment Gloves | |
8.2 mil | |
ISO 13485; ISO 9001 | |
HandPRO™ 8750 | |
12 in. |