missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Hard Hat Labels - Pressure Sensitive Vinyl
Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.
Supplier: Brady™ 42242
Description
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Self-adhesive | |
Single-side Printable | |
FIRST... SAFETY ...LAST | |
4 Labels/Card | |
Rectangle | |
2 in. |
Label | |
Black/Red on White | |
Vinyl | |
Labels | |
English | |
1 Card | |
69.85 mm |