missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
Pour higher volume samples more easily with these HDPE jugs that meet or exceed EPA performance-based standards for metals, cyanide and fluoride.
Supplier: Thermo Scientific™ 3152000
Description
Pour higher volume samples more easily with Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure. Jugs meet or exceed EPA performance-based standards for metals, cyanide and fluoride. With a narrow mouth, these jugs make pouring higher volume samples easy. Sturdy handle makes carrying easy as well. Recommended for collecting water samples to be analyzed for inorganic trace analytes.
- HDPE container with white LDPE-lined polypropylene cap
- Caps assembled onto containers
- Narrow mouth for precision pouring
- Recommended for collecting water samples and other low viscous liquids
- Sturdy handle for easy transport and pouring
- Unprocessed container comes assembled and ready for your own cleaning procedure
Certified containers come with the following features:
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Includes
- Polypropylene screw closures
- Certified containers also include barcoding, analysis labels, COA, security sealed carton
Specifications
0.5 gal., 2000 mL | |
0.5 gal. | |
Natural | |
5.51 in. | |
6 | |
067-3800WBP | |
Translucent | |
White | |
66 oz. | |
Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. | |
287 mm | |
Foam/LDPE | |
38-400 mm |
2000 mL | |
Metals and water quality, Cyanide, Fluoride | |
HDPE Jug | |
HDPE | |
Case of 6 | |
Non-sterile | |
Metals and water quality, CN, F | |
Certified | |
1951 mL | |
Round | |
11.29 in. | |
Polypropylene | |
140 mm |