Learn More
Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
Pour higher volume samples more easily with these HDPE jugs that meet or exceed EPA performance-based standards for metals, cyanide and fluoride.
$148.12 - $193.38
Specifications
Color | Natural |
---|---|
Description | HDPE Jug |
Material | HDPE |
No. per Case | 6 |
Packaging | Case of 6 |
Catalog Number | Mfr. No. | Capacity (Metric) | Level | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Level | Price | Quantity | ||||
05-721-116
|
Thermo Scientific™
3152000 |
2000 mL | Certified |
N/A
|
|
||||
05-721-118
|
Thermo Scientific™
1154000 |
4000 mL | Unprocessed |
N/A
|
|
||||
05-721-117
|
Thermo Scientific™
3154000 |
4000 mL | Certified |
N/A
|
|
||||
Description
Pour higher volume samples more easily with Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure. Jugs meet or exceed EPA performance-based standards for metals, cyanide and fluoride. With a narrow mouth, these jugs make pouring higher volume samples easy. Sturdy handle makes carrying easy as well. Recommended for collecting water samples to be analyzed for inorganic trace analytes.
- HDPE container with white LDPE-lined polypropylene cap
- Caps assembled onto containers
- Narrow mouth for precision pouring
- Recommended for collecting water samples and other low viscous liquids
- Sturdy handle for easy transport and pouring
- Unprocessed container comes assembled and ready for your own cleaning procedure
Certified containers come with the following features:
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Includes
- Polypropylene screw closures
- Certified containers also include barcoding, analysis labels, COA, security sealed carton
Specifications
Natural | |
HDPE | |
Case of 6 | |
Non-sterile | |
White | |
Foam/LDPE | |
38-400 mm |
HDPE Jug | |
6 | |
067-3800WBP | |
Translucent | |
Round | |
Polypropylene |