missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ CN-200 Series Digital Heating Controller

Get accurate temperature control of heating equipment in your lab

Supplier:  Cole-Parmer™ 3258701

 View more versions of this product

Catalog No. 11-463-46F


Explore available promotions

Description

Description

  • Three-digit LED display allows you to set a 1°C resolution over a range of –10 to 800°C
  • Front-panel up/down controls make for easy programming
  • Ideal for heating mantles or or heating tapes
Versatile benchtop digital heating controller can be used in three ways: in on/off mode with the hysteresis loop controlling power switching, as a PID controller, or simply as a temperature measuring device using a probe. Sample temperatures are displayed on an easy-to-read LED display. Use the included PTFE-covered thermometer probe for measurements up to 250°C or order optional temperature probe 32587-98 for measuring up to 800°C. There is a 5-pin DIN socket on the controller for the probe.

Rugged zinc die-cast outer housing is suitable for benchtop use or wall mounting. Rear clamp accepts a standard 1/2'' (12.5 mm) rod to mount on a support stand or frame.
Specifications

Specifications

Digital
10 cm
3.19 in.
115 VAC
Platinum RTD thermometer probe (250°C max), wall-mounting bracket, and power cord.
4.75 in.
Temperature Controller
10 A
3.94 in.
Heating Mantles
8.10 cm
115 VAC, 60 Hz
750 W
12.07 cm
-10°C to +50°C
Videos
SDS
Documents

Documents

Promotions

Promotions