missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ CN-200 Series Digital Heating Controller
Get accurate temperature control of heating equipment in your lab
$1248.53 - $3931.70
Specifications
For Use With | Heating Mantles |
---|---|
Voltage | 115 VAC |
Electrical Requirements | 115 VAC, 60 Hz |
Product Type | Temperature Controller |
Catalog Number | Mfr. No. | Controller | Temperature (Metric) | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Controller | Temperature (Metric) | Includes | Price | Quantity | |||
12-145-60
|
Cole-Parmer™
3622305 |
Analog | 5°C to 40°C | Support clamp at rear for standard 0.5 in. (12.5 mm) dia rod (not included) and power cord. |
Each for $1,248.53
|
|
|||
11-463-46F
|
Cole-Parmer™
3258701 |
Digital | -10°C to +50°C | Platinum RTD thermometer probe (250°C max), wall-mounting bracket, and power cord. |
Each for $3,931.70
|
|
|||
Description
- Three-digit LED display allows you to set a 1°C resolution over a range of –10 to 800°C
- Front-panel up/down controls make for easy programming
- Ideal for heating mantles or or heating tapes
Rugged zinc die-cast outer housing is suitable for benchtop use or wall mounting. Rear clamp accepts a standard 1/2'' (12.5 mm) rod to mount on a support stand or frame.
Specifications
Heating Mantles | |
115 VAC | |
115 VAC, 60 Hz | |
Temperature Controller |