missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Heavy Wall Pressure Vessels
Vessels feature an internal thread for use with Teflon™ bushing as a pressure seal. Unique design allows the vessel to be loosened and tightened by hand for easy access.
$98.59 - $103.03
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Pressure Reactions, Polymerization, and Halogen Analysis |
Includes | Vessel, Teflon™ Bushing, EP™ O-Ring |
Shape | Cylindrical |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
31502375
|
Synthware™
P160701 |
1 mL |
Each for $98.59
|
|
||||||
31502376
|
Synthware™
P160702 |
2 mL |
Each for $99.06
|
|
||||||
31502377
|
Synthware™
P160704 |
4 mL |
Each for $99.44
|
|
||||||
31502378
|
Synthware™
P160710 |
10 mL |
Each for $101.21
|
|
||||||
31502379
|
Synthware™
P160020 |
20 mL |
Each for $103.03
|
|
||||||
Description
- Internal thread for use with Teflon™ bushing as a pressure seal
- Vessel can be loosened/tightened by hand for easy access
- O-ring is positioned on the bushing above the thread for improved sealing
- Complete apparatus includes vessel, Teflon™ bushing, and EP™ O-ring
- Ideal for pressure reactions and applications such as polymerization and halogen analysis by thermal decomposition in the presence of lime
Specifications
Borosilicate Glass | |
Pressure Reactions, Polymerization, and Halogen Analysis | |
Vessel, Teflon™ Bushing, EP™ O-Ring | |
Cylindrical |