missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-FLOW Peristaltic Pump Accessory: Single-Channel Pump Heads - SP Standard

For use with Heidolph Hei-FLOW Peristaltic Pumps

Supplier:  Heidolph™ 036150430

 View more versions of this product

Catalog No. 13-889-882


Explore available promotions

Description

Description

SP Standard

  • Recommended for standard applications
  • Convex rollers do not squeeze or crush organic cell cultures
  • Pump head features ball bearings
  • Rollers made of stainless steel and polyamide
  • For tubes with a 1.6 mm or 2.5 mm wall thickness
  • Flow rate ranges from 2.0 to 4151 mL per minute (depending on drive and tubing)
Specifications

Specifications

2.0 to 4151 mL/min
Hei-FLOW Peristaltic Pumps
Stainless Steel
Standard applications
1
Pump head with 1/16 in. tubing connection
Videos
SDS
Documents

Documents

Promotions

Promotions