missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-FLOW Peristaltic Pump Accessory: Single-Channel Pump Heads - SP Standard
For use with Heidolph Hei-FLOW Peristaltic Pumps
$1390.62 - $1390.62
Specifications
Flow Rate | 2.0 to 4151 mL/min |
---|---|
For Use With (Application) | Standard applications |
For Use With | Hei-FLOW Peristaltic Pumps |
No. of Channels | 1 |
Roller Material | Stainless Steel |
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
13-889-882
|
Heidolph™
036150430 |
Pump head with 1/16 in. tubing connection |
Each for $1,390.62
|
|
|||||
13889883
|
Heidolph™
036150440CA |
Pump Head with 7/64 in. tubing connection |
Each for $1,390.62
|
|
|||||
Description
SP Standard
- Recommended for standard applications
- Convex rollers do not squeeze or crush organic cell cultures
- Pump head features ball bearings
- Rollers made of stainless steel and polyamide
- For tubes with a 1.6 mm or 2.5 mm wall thickness
- Flow rate ranges from 2.0 to 4151 mL per minute (depending on drive and tubing)
Specifications
2.0 to 4151 mL/min | |
Hei-FLOW Peristaltic Pumps | |
Stainless Steel |
Standard applications | |
1 |