missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-FLOW Peristaltic Pump Accessory: Single-Channel Pump Heads - SP Standard
For use with Heidolph Hei-FLOW Peristaltic Pumps
Supplier: Heidolph™ 036150440CA
Description
SP Standard
- Recommended for standard applications
- Convex rollers do not squeeze or crush organic cell cultures
- Pump head features ball bearings
- Rollers made of stainless steel and polyamide
- For tubes with a 1.6 mm or 2.5 mm wall thickness
- Flow rate ranges from 2.0 to 4151 mL per minute (depending on drive and tubing)
Specifications
2.0 to 4151 mL/min | |
Hei-FLOW Peristaltic Pumps | |
Stainless Steel |
Standard applications | |
1 | |
Pump Head with 7/64 in. tubing connection |