missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Heraguard™ ECO Clean Bench

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

Supplier:  Thermo Scientific™ 51029692

 View more versions of this product

Catalog No. 13-261-501

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

Clean Benches Provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of Interior Widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different Working Heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-Around Vision

  • Side windows increase the available light inside the work area and support a comfortable work environment

†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.

Specifications

Specifications

ECO Clean Bench
Stainless Steel
23 in.
Heraguard ECO 1.2, 4 ft. width, Stainless Steel worksurface, 120 V
951 BTU/hr.
25.4 in.
645 mm
93 fc
31.9 in.
150 mm
< 55 dBA
2
I
120 V
330 lb.
23 in.
1220 mm
G 3 Dust Filter
CAN/CSA-C22.2 No. 61010-1; UL Std. No. 61010-1; IEC 61010-1
585 mm
89 ft/min. 20% (Standard); 45 ft/min. 20% (Reduced)
46.1 in.
1170 mm
60 Hz
IP20
66 lb.
ECO 1.8
II
950 W
2
275 lb.
51.2 in.
1300 mm
Tempered Safety Glass
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions