missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Heraguard™ ECO Clean Bench

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

$16456.19 - $35328.66


Products 14
Catalog Number Mfr. No. Description Price Quantity  
Catalog Number Mfr. No. Description Price Quantity  
13-261-500
Accessories View Documents
Thermo Scientific™
51029691
Heraguard ECO 0.9, 3 ft. width, Stainless Steel worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-501
Accessories View Documents
Thermo Scientific™
51029692
Heraguard ECO 1.2, 4 ft. width, Stainless Steel worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-502
Accessories View Documents
Thermo Scientific™
51029693
Heraguard ECO 1.5, 5 ft. width, Stainless Steel worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-503
Accessories View Documents
Thermo Scientific™
51029694
Heraguard ECO 1.8, 6 ft. width, Stainless Steel worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-504
Accessories View Documents
Thermo Scientific™
51029695
Heraguard ECO 1.8/95, 6 ft. width, increased interior height, Stainless Steel worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-509
Accessories View Documents
Thermo Scientific™
51029696
Heraguard ECO 0.9, 3 ft. width, white melamine worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-510
Accessories View Documents
Thermo Scientific™
51029697
Heraguard ECO 1.2, 4 ft. width, white melamine worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-511
Accessories View Documents
Thermo Scientific™
51029698
Heraguard ECO 1.5, 5 ft. width, white melamine worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-512
Accessories View Documents
Thermo Scientific™
51029699
Heraguard ECO 1.8, 6 ft. width, white melamine worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-513
Accessories View Documents
Thermo Scientific™
51029700
Heraguard ECO 1.8/95, 6 ft. width, increased interior height, white melamine worksurface, 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-505
Accessories View Documents
Thermo Scientific™
51029935
Heraguard ECO 0.9, 3ft width, Stainless Steel worksurface w/UV option N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-506
Accessories View Documents
Thermo Scientific™
51029937
Heraguard ECO 1.2, 4ft width, Stainless Steel worksurface w/UV option N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-507
Accessories View Documents
Thermo Scientific™
51029939
Heraguard ECO 1.5, 5ft width, Stainless Steel worksurface w/UV option N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-261-508
Accessories View Documents
Thermo Scientific™
51029940
Heraguard ECO 1.8, 6ft width, Stainless Steel worksurface w/UV option N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

Clean Benches Provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of Interior Widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different Working Heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-Around Vision

  • Side windows increase the available light inside the work area and support a comfortable work environment
Compliance:
  • Agency: GOST
  • CE: 2006/95/EC; 2004/108/EC; 2011/65/EC; 2006/121/EC
  • Standards: EN 61010-1:2011; EN 61326:2006
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.
SDS
Documents

Documents