missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Heratherm™ General Protocol Ovens

Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.

Supplier:  Thermo Scientific™ 51028874

 View more versions of this product

Catalog No. 51-028-874H


Explore available promotions

Description

Description

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:

  • Operating temperatures from 50°C to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built-in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy-to-read vacuum fluorescent display
  • Easy-to-use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Ordering Information:
Availability may vary by country

Specifications

Specifications

Microprocessor control with vacuum fluorescent display
50°C to 250°C
2 supplied/19 max.
ON / OFF
29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
73.8 cm
17.2 in.
43.8 cm
26.8 in.
68 cm
58.9 cm
120 V
14 A
176 L
Gravity Convection
±0.4°C
23.2 x 17.2 x 26.8 in. (58.9 x 43.8 x 68 cm)
29.1 in.
25.2 in.
64 cm
36.2 in.
92 cm
23.2 in.
120 V 60 Hz
1680 w
60 Hz
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.