Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens
Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.
$4768.50 - $17005.95
Specifications
Controller Type | Microprocessor control with vacuum fluorescent display |
---|---|
Temperature (Metric) | 50°C to 250°C |
Timer | ON / OFF |
Catalog Number | Mfr. No. | Capacity (Metric) | Type | Electrical Requirements | Dimensions (L x W x H) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Type | Electrical Requirements | Dimensions (L x W x H) | Price | Quantity | ||
51028112H
|
Thermo Scientific™
51028112 |
65 L | Gravity Convection | 120 V 60 Hz | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Each for $4,768.50
|
|
||
51028114H
|
Thermo Scientific™
51028114 |
176 L | Gravity Convection | 208/240 V 60 Hz | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Each for $6,614.38
|
|
||
51028121H
|
Thermo Scientific™
51028121 |
66 L | Mechanical Convection Oven | 120 V 60 Hz | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Each for $5,554.71
|
|
||
51028122H
|
Thermo Scientific™
51028122 |
104 L | Mechanical Convection Oven | 208/240 V 60 Hz | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Each for $6,614.38
|
|
||
51028123H
|
Thermo Scientific™
51028123 |
179 L | Mechanical Convection Oven | 208/240 V 60 Hz | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Each for $7,708.22
|
|
||
51-028-872H
|
Thermo Scientific™
51028872 |
105 L | Gravity Convection | 120 V 60 Hz | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Each for $5,503.43
|
|
||
51-028-873H
|
Thermo Scientific™
51028873 |
104 L | Mechanical Convection Oven | 120 V 60 Hz | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Each for $6,614.38
|
|
||
51-028-874H
|
Thermo Scientific™
51028874 |
176 L | Gravity Convection | 120 V 60 Hz | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Each for $6,614.38
|
|
||
51-028-875H
|
Thermo Scientific™
51028875 |
179 L | Mechanical Convection Oven | 120 V 60 Hz | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Each for $7,708.22
|
|
||
51-029-327H
|
Thermo Scientific™
51029327 |
419 L | Gravity Convection | 208/240 V 60 Hz | 30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
51-029-339H
|
Thermo Scientific™
51029339 |
774 L | Gravity Convection | 208/240 V 60 Hz | 30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.
Features:
- Operating temperatures from 50°C to 250°C
- Automatic over-temperature alarm system
- Low overall energy consumption
- Built-in timer
- Corrosion-resistant stainless steel chambers with rounded corners
- Large, easy-to-read vacuum fluorescent display
- Easy-to-use, microprocessor-controlled touch button operation
- Doors can be opened at over 180°C
Ordering Information:
Availability may vary by country
Warranty: 2-year warranty
Specifications
Microprocessor control with vacuum fluorescent display | |
50°C to 250°C | |
ON / OFF |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.