missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 400 Elastomeric Facepiece With P100 Filter Assembly
Half-mask elastomeric respirator with P100 filter assembly is ideal when used in welding, dust or oil mist applications.
Supplier: Dentec Safety™ DTC6451873LLP0ZAM
Description
- Crafted from elastomeric rubber material and complete with P100 filter assembly
- Extended field of vision
- Large inhalation valves allow for larger volume of air per breath
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
Specifications
| NIOSH 42 CFR Part 84 | |
| P100 | |
| Half-Mask Respirator | |
| Yes | |
| Welding, dust, oil mists | |
| 4-ML-LP0ZAM | |
| 10.16 cm | |
| 12.7 cm |
| Black | |
| Thermoplastic Elastomer | |
| Medium/Large | |
| Thermoplastic Elastomer | |
| Cartridges/Diskits | |
| Display Bag | |
| 17.78 cm |