missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dentec Safety™ Comfort-Air™ Series 400 Elastomeric Facepiece With P100 Filter Assembly
Half-mask elastomeric respirator with P100 filter assembly is ideal when used in welding, dust or oil mist applications.
$33.76 - $39.09
Specifications
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
---|---|
Color | Black |
Filter Type | P100 |
Material | Thermoplastic Elastomer |
Product Type | Half-Mask Respirator |
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | |||||
19222467
|
Dentec Safety™
DTC6451879MLP0ZAM |
Small/Medium | Display Bag |
Each for $33.76
|
|
|||||
19222468
|
Dentec Safety™
DTC6451873LLP0ZAM |
Medium/Large | Display Bag |
Each for $33.76
|
|
|||||
19222473
|
Dentec Safety™
DTC6451878MLP0CAM |
Small/Medium | Clamshell |
Each for $39.09
|
|
|||||
19222474
|
Dentec Safety™
DTC6451872LLP0CAM |
Medium/Large | Clamshell |
Each for $39.09
|
|
|||||
Description
- Crafted from elastomeric rubber material and complete with P100 filter assembly
- Extended field of vision
- Large inhalation valves allow for larger volume of air per breath
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
Specifications
NIOSH 42 CFR Part 84 | |
P100 | |
Half-Mask Respirator | |
Thermoplastic Elastomer | |
Cartridges/Diskits | |
17.78 cm |
Black | |
Thermoplastic Elastomer | |
Yes | |
Welding, dust, oil mists | |
10.16 cm | |
12.7 cm |