missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ ONYX™ N64 Nitrile Gloves

Black medical grade gloves mask dirt and stains. Textured fingertips offer a secure grip when handling tools and materials.

Supplier:  Ansell N642

 View more versions of this product

Catalog No. 19-167-17



Explore available promotions

Description

Description

  • Nitrile construction with textured finish
  • Chemical resistance and secure grip
  • Powder free
  • Length: 9.5 in. (24.1 cm)
  • Thickness: 3.5 mil (palm); 5.1 mil (fingertip)
  • Ideal for standard/moderate risk examination procedures, inspection, selecting, checking
    parts
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600
No
Black
Partially Textured
0.13 mm
Nitrile
0.09 mm
Medium
0.13 mm
N642
33 MPa
24.38 cm
EN 420:2003 + A1:2009
Healthcare, Industrial
Single-use
5.1 mil
Yes
3.5 mil
Powder Free
5.1 mil
Yes
Onyx™ N64
9.6 in.
Videos
SDS
Documents

Documents

Promotions

Promotions