missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ ONYX™ N64 Nitrile Gloves

Black medical grade gloves mask dirt and stains. Textured fingertips offer a secure grip when handling tools and materials.

$16.98 - $16.98

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare, Industrial
Color Black
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-167-16
View Documents
Ansell
N641
Small
Pack of 100 Each for $16.98
Case of 10 Pack for $169.80
 
19-167-17
View Documents
Ansell
N642
Medium
Pack of 100 Each for $16.98
Case of 10 Pack for $169.80
 
19-167-18
View Documents
Ansell
N643
Large
Pack of 100 Each for $16.98
Case of 10 Pack for $169.80
 
19-167-19
View Documents
Ansell
N644
X-Large
Pack of 100 Each for $16.98
Case of 10 Pack for $169.80
 
Description

Description

  • Nitrile construction with textured finish
  • Chemical resistance and secure grip
  • Powder free
  • Length: 9.5 in. (24.1 cm)
  • Thickness: 3.5 mil (palm); 5.1 mil (fingertip)
  • Ideal for standard/moderate risk examination procedures, inspection, selecting, checking
    parts
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600
No
Black
Partially Textured
0.13 mm
3.5 mil
Powder Free
0.13 mm
Onyx™ N64
9.6 in.
EN 420:2003 + A1:2009
Healthcare, Industrial
Single-use
5.1 mil
Nitrile
0.09 mm
5.1 mil
Yes
33 MPa
24.38 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'