missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ High Performance Bench Chemical Fume Hood

High Performance Chemical Fume Hood is an innovative and purpose driven product for the research and healthcare industries.

 View more versions of this product

Catalog No. 06000586

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • The expansive interior is enhanced by a 43 in. tall sight line with a 17 in. high glass observation panel.
  • Includes frameless vertical rising sash with a 24 in. clear sash opening.
  • Easy conversion from CAV to VAV use
  • Chain and Sprocket sash mechanism for ease in operation
  • Tempered glass sash with full-length formed steel handle for a neat, clean appearance and streamline air passage.
  • Stainless steel round duct collar(s)
  • Color: Fisherbrand White
  • Fisherbrand hoods are UL 1805 listed and are tested in accordance to ASHRAE-110.
  • All hoods are pre-wired to a junction box on the roof of the hood with two 120 volt AC 20 amp GFCI receptacles on the side posts, T8-fluorescent light fixture with bulb, 20 amp light switch and a duplex for an alarm on the roof.
  • Each front post and interior end liner is punched and capped for up to five (5) remote control service fittings.
  • The left hand post is punched and covered for a second electrical fixture at the top which may be used for a fan switch or other electrical device. The right post is punched and covered for an alarm.
  • Service fittings, fan switch, work top, cup sink, alarm, and base units must be ordered separately.
Specifications

Specifications

Fume Hood
T8 Fluorescent
Fisherbrand Lab Furnishings
20 A
White
91.1 cm
57.125 in.
24 in.
121.9 cm
60 Hz
Polyglass
72 in.
Powder
Painted Steel
80 to 120 FPM
UL 1805
35.875 in.
35-7/8 x 72 x 57-1/8 in.
48 in.
145.1 cm
61 cm
Two 120 V, 20 A GFCI receptacles on the side posts, LED light, 20 A light switch and a duplex for an alarm on the roof
120 V
182.9 cm
Videos
SDS
Documents

Documents

Promotions

Promotions