missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ High Performance Bench Chemical Fume Hood

High Performance Chemical Fume Hood is an innovative and purpose driven product for the research and healthcare industries.

$42808.07 - $74871.38

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type T8 Fluorescent
Material Painted Steel
Product Line Fisherbrand Lab Furnishings
View More Specs

Products 4
Catalog Number Mfr. No. Width (English) Price Quantity  
Catalog Number Mfr. No. Width (English) Price Quantity  
06000584
View Documents
N/A 48 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06000585
View Documents
N/A 60 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06000586
View Documents
N/A 72 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
06000587
View Documents
N/A 96 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • The expansive interior is enhanced by a 43 in. tall sight line with a 17 in. high glass observation panel.
  • Includes frameless vertical rising sash with a 24 in. clear sash opening.
  • Easy conversion from CAV to VAV use
  • Chain and Sprocket sash mechanism for ease in operation
  • Tempered glass sash with full-length formed steel handle for a neat, clean appearance and streamline air passage.
  • Stainless steel round duct collar(s)
  • Color: Fisherbrand White
  • Fisherbrand hoods are UL 1805 listed and are tested in accordance to ASHRAE-110.
  • All hoods are pre-wired to a junction box on the roof of the hood with two 120 volt AC 20 amp GFCI receptacles on the side posts, T8-fluorescent light fixture with bulb, 20 amp light switch and a duplex for an alarm on the roof.
  • Each front post and interior end liner is punched and capped for up to five (5) remote control service fittings.
  • The left hand post is punched and covered for a second electrical fixture at the top which may be used for a fan switch or other electrical device. The right post is punched and covered for an alarm.
  • Service fittings, fan switch, work top, cup sink, alarm, and base units must be ordered separately.
Specifications

Specifications

Fume Hood
T8 Fluorescent
Fisherbrand Lab Furnishings
20 A
White
91.1 cm
48 in.
145.1 cm
61 cm
Two 120 V, 20 A GFCI receptacles on the side posts, LED light, 20 A light switch and a duplex for an alarm on the roof
120 V
Powder
Painted Steel
80 to 120 FPM
UL 1805
35.875 in.
57.125 in.
24 in.
121.9 cm
60 Hz
Polyglass
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'