missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva HiTrap™ IEX HP Prepacked Columns
Use for high-resolution, small-scale protein purification. Cytiva Life Sciences™ HiTrap™ IEX HP Prepacked Columns are prepacked, ready-to-use Sepharose™ High Performance strong cation exchange columns.
Supplier: Cytiva 17115101
Description
- Prepacked with Q or SP Sepharose High Performance
- Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatography system
- Pressure Max: 3 bar
- 1 and 5mL polypropylene columns
- Particle size: 24 to 44μm
- pH stability Working Range: 4 to 13
Q Sepharose (45-000-193, -194, 515)
- Ligand: Quaternary amine
- Ion Exchanger Type: Strong anion exchanger
- Ionic Capacity: 0.14 to 0.20mmol Cl-/mL
SP Sepharose (45-000-191, -192, -514)
- Ligand: Sulphopropyl
- Ion Exchanger Type: Strong cation exchanger
- Ionic Capacity: 0.15 to 0.20mmol H+/mL
- Bed Dimensions: 7 x 25mm
- Flow velocity: max 4mL/min.
5mL columns
- Bed Dimensions: 16 x 25mm
- Flow velocity: max 20mL/min.
Specifications
HiTrap SP HP, 5 x 1 mL | |
<4 mL/min. | |
SP Sepharose HP | |
Designed for use with syringe, peristaltic pump or chromatography system | |
1 mL |
0.2 in. | |
HiTrap SP HP is a strong cation exchange chromatography column for high-resolution, small-scale protein purification. | |
4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol | |
7 mm | |
5 Pk. |