missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva HiTrap™ IEX HP Prepacked Columns

Use for high-resolution, small-scale protein purification. Cytiva Life Sciences™ HiTrap™ IEX HP Prepacked Columns are prepacked, ready-to-use Sepharose™ High Performance strong cation exchange columns.

$88.56 - $685.98


Products 6
Catalog Number Mfr. No. Volume (Metric) Quantity Flow Rate Media Type Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Quantity Flow Rate Media Type Price Quantity  
45-000-191
View Documents
Cytiva
17115101
1 mL 5 Pk. <4 mL/min. SP Sepharose HP
Pack of 5 Each for $304.68
 
45-000-192
View Documents Promotion Details
Cytiva
17115201
5 mL 5 Pk. <20 mL/min. SP Sepharose HP
Pack of 5 Each for $685.98
 
45-000-193
View Documents
Cytiva
17115301
1 mL 5 Pk. <4 mL/min. Q Sepharose HP
Pack of 5 Each for $291.28
 
45-000-194
View Documents Promotion Details
Cytiva
17115401
5 mL 5 Pk. <20 mL/min. Q Sepharose HP
Pack of 5 Each for $685.98
 
45-000-514
View Documents
Cytiva
29051324
1 mL Each <4 mL/min. SP Sepharose HP
Each for $88.56
 
45-000-515
View Documents
Cytiva
29051325
1 mL Each <4 mL/min. Q Sepharose HP
Each for $88.56
 
Description

Description

 

  • Prepacked with Q or SP Sepharose High Performance
  • Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
  • Designed for use with syringe, peristaltic pump or chromatography system
  • Pressure Max: 3 bar
  • 1 and 5mL polypropylene columns
Media:
  • Particle size: 24 to 44μm
  • pH stability Working Range: 4 to 13

 

Q Sepharose (45-000-193, -194, 515)

  • Ligand: Quaternary amine
  • Ion Exchanger Type: Strong anion exchanger
  • Ionic Capacity: 0.14 to 0.20mmol Cl-/mL
SP Sepharose (45-000-191, -192, -514) 
  • Ligand: Sulphopropyl
  • Ion Exchanger Type: Strong cation exchanger
  • Ionic Capacity: 0.15 to 0.20mmol H+/mL
1mL columns
  • Bed Dimensions: 7 x 25mm
  • Flow velocity: max 4mL/min.

5mL columns
  • Bed Dimensions: 16 x 25mm
  • Flow velocity: max 20mL/min.

 

Videos
SDS
missing translation for 'documents'

missing translation for 'documents'