missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ HM 325 Rotary Microtome
Cut high-quality paraffin sections without a power supply with the robust Epredia™ HM 325 Rotary Microtome.
$18747.19 - $23981.11
Specifications
Product Type | Rotary Microtome |
---|---|
Depth (English) | 19 in. |
Depth (Metric) | 49 cm |
Height (English) | 11 in. |
Height (Metric) | 28 cm |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
23900668
|
Epredia™
902100A |
E Blade Holder |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
23-900-667
|
Epredia™
SH902100 |
N/A |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-110-335
|
Epredia™
902100ER |
ER Blade Holder |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- One-handed zero orientation head
- Quick-trim button
- Section counter
- Guide-rail guidance for the knife holder
- Large, easy-to-clean waste tray extends below the blade holder
Ordering Information:
- Blade holder/Knife holder must be ordered separately unless purchased as a package.
Includes:
- Standard tools
- Brushed aluminum cover plate (additional customized cover plates available)
- Dust cover
- Instruction manual
- 902100A also includes a universal cassette clamp (715020S) and a disposable blade carrier E (705800)
- 902100ER also includes a universal cassette clamp (715020S) and a disposable blade carrier ER (705830)
Specifications
Rotary Microtome | |
49 cm | |
28 cm | |
42 cm | |
23 kg |
19 in. | |
11 in. | |
16.5 in. | |
51 lb. |