missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 9100 Series Clean Class 100 Nitrile Gloves

Gloves made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile provide hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 5 and up environments.

Supplier:  Hourglass International™ HG9103

 View more versions of this product

Catalog No. 19423103

Explore available promotions

Description

Description

Gloves made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile provide hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 5 and up environments.

  • Made from anti-fatigue nitrile formulation
  • Clean with low endotoxin levels
  • Accelerator-free (No dithiocarbamates, thiurams or BMTs)
  • Sulfur-free
  • Ultra-low surfactant
  • Not made with natural rubber latex
  • Textured fingertips
  • Ambidextrous
  • Powder free
  • Low-dye white color
  • 12 in. (300 mm)
  • Double bagged
Specifications

Specifications

Compliant to ASTM and IEST standards
No
Yes
White
Partially Textured
0.15 mm
Yes
4.3 mil
Powder Free
Large
6 mil
ISO 13485; ISO 9001
Double-Bagged
12 in.
EN 420: 2003+A1: 2009; EN ISO 374-1:2016; EN ISO 374-5:2016
Class 100 (ISO 5)
2.5
Single-use
6 mil
Ambidextrous
Nitrile
0.11 mm
Controlled Environment Gloves
Non-sterile
0.15 mm
9103
HandPro™ 9100
30.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions