missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 9100 Series Clean Class 100 Nitrile Gloves
Gloves made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile provide hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 5 and up environments.
$39.91 - $40.27
Specifications
Certifications/Compliance | Compliant to ASTM and IEST standards |
---|---|
Certifications/Compliance (Europe) | EN 420: 2003+A1: 2009; EN ISO 374-1:2016; EN ISO 374-5:2016 |
Chlorinated | No |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19423100
|
Hourglass International™
HG9100 |
X-Small |
Pack of 100 Each for $39.91
Case of 10 Pack for $381.20
|
|
|||||
19423101
|
Hourglass International™
HG9101 |
Small |
Pack of 100 Each for $39.91
Case of 10 Pack for $381.20
|
|
|||||
19423102
|
Hourglass International™
HG9102 |
Medium |
Pack of 100 Each for $40.27
Case of 10 Pack for $384.70
|
|
|||||
19423103
|
Hourglass International™
HG9103 |
Large |
Pack of 100 Each for $40.27
Case of 10 Pack for $75.30
|
|
|||||
19423104
|
Hourglass International™
HG9104 |
X-Large |
Pack of 100 Each for $39.91
Case of 10 Pack for $381.20
|
|
|||||
19423105
|
Hourglass International™
HG9105 |
2X-Large |
Pack of 100 Each for $39.91
Case of 10 Pack for $381.20
|
|
|||||
Description
Gloves made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile provide hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 5 and up environments.
- Made from anti-fatigue nitrile formulation
- Clean with low endotoxin levels
- Accelerator-free (No dithiocarbamates, thiurams or BMTs)
- Sulfur-free
- Ultra-low surfactant
- Not made with natural rubber latex
- Textured fingertips
- Ambidextrous Powder free
- Low-dye white color
- 12 in. (300 mm)
- Double bagged
Specifications
Compliant to ASTM and IEST standards | |
No | |
Yes | |
White | |
Partially Textured | |
0.15 mm | |
Yes | |
4.3 mil | |
Powder Free | |
Non-sterile | |
0.15 mm | |
Double-Bagged | |
12 in. |
EN 420: 2003+A1: 2009; EN ISO 374-1:2016; EN ISO 374-5:2016 | |
Class 100 (ISO 5) | |
2.5 | |
Single-use | |
6 mil | |
Ambidextrous | |
Nitrile | |
0.11 mm | |
Controlled Environment Gloves | |
6 mil | |
ISO 13485; ISO 9001 | |
HandPro™ 9100 | |
30.5 cm |