missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 1750 Series Controlled Environment Nitrile Gloves

Controlled environment gloves are made from patented LOW DERMA™ accelerator-free, sulfur-free, and ultra-low surfactant nitrile with enhanced strength and a secure wet grip. Double-bagged and suitable for ISO 6 or higher cleanrooms.

Supplier:  Hourglass International™ 1750200

 View more versions of this product

Catalog No. 17500100


Explore available promotions

Description

Description

  • CE bagged
  • Accelerator-free (No dithiocarbamates, thiurams or BMTs)
  • Enhanced strength
  • Secure wet grip
  • Not made with natural rubber latex
  • Sulfur-free
  • Finger textured
  • Anti-fatigue
  • 24 cm (9 in.)
Specifications

Specifications

Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573
No
Yes
Blue
Partially Textured
0.12 mm
Yes
2.7 mil
Powder Free
X-Small
5.1 mil
ISO 13485; ISO 9001
Double-Bagged
36 MPa
24 cm
EN 420
Class 1000 (ISO 6)
2.5
Single-use
5.1 mil
Ambidextrous
Nitrile
0.06 mm
Controlled Environment Gloves
Non-sterile
0.12 mm
1750
HandPRO™ 1750
9 in.
Videos
SDS
Documents

Documents

Promotions

Promotions