missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 1750 Series Controlled Environment Nitrile Gloves
Controlled environment gloves are made from patented LOW DERMA™ accelerator-free, sulfur-free, and ultra-low surfactant nitrile with enhanced strength and a secure wet grip. Double-bagged and suitable for ISO 6 or higher cleanrooms.
Supplier: Hourglass International™ 1753200
Description
- CE bagged
- Accelerator-free (No dithiocarbamates, thiurams or BMTs)
- Enhanced strength
- Secure wet grip
- Not made with natural rubber latex
- Sulfur-free
- Finger textured
- Anti-fatigue
- 24 cm (9 in.)
Specifications
Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 | |
No | |
Yes | |
Blue | |
Partially Textured | |
0.12 mm | |
Yes | |
2.7 mil | |
Powder Free | |
Large | |
5.1 mil | |
ISO 13485; ISO 9001 | |
Double-Bagged | |
36 MPa | |
24 cm |
EN 420 | |
Class 1000 (ISO 6) | |
2.5 | |
Single-use | |
5.1 mil | |
Ambidextrous | |
Nitrile | |
0.06 mm | |
Controlled Environment Gloves | |
Non-sterile | |
0.12 mm | |
1753 | |
HandPRO™ 1750 | |
9 in. |