missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva HyClone™ DMEM/F12 1:1 Media

Used for culturing many different mammalian cells including MDCK, Glial cells, fibroblasts, and endothelial cells. HyClone™ DMEM/F12 1:1 Media supports cell culture growth and biomanufacturing processes and is manufactured using ISO 9001:2000-certified processes.

$19.73 - $272.58

Specifications

Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Form Liquid
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
View More Specs

Products 8
Catalog Number Mfr. No. Quantity With Additives Without Additives Price Quantity  
Catalog Number Mfr. No. Quantity With Additives Without Additives Price Quantity  
SH3002302
View Documents
Cytiva
SH3002302
1000 mL Glutamine, HEPES
Each for $31.35
 
SH3027202
View Documents
Cytiva
SH3027202
1000 mL Glutamine No HEPES, No Phenol Red
Each for $56.54
 
SH30126FS
View Documents
Cytiva
SH30126FS
6 x 500 mL HEPES No Glutamine
Pack of 6 Each for $272.58
 
SH3026101
View Documents
Cytiva
SH3026101
500 mL Glutamine, HEPES, Sodium Pyruvate
Each for $26.38
 
SH30023FS
View Documents
Cytiva
SH30023FS
6 x 500 mL Glutamine, HEPES
Pack of 6 Each for $109.73
 
SH30271FS
View Documents Promotion Details
Cytiva
SH30271FS
6 x 500 mL Glutamine No HEPES
Pack of 6 Each for $152.44
 
SH3002301
View Documents
Cytiva
SH3002301
500 mL Glutamine, HEPES
Each for $19.73
 
SH3027101
View Documents
Cytiva
SH3027101
500 mL Glutamine No HEPES
Each for $27.52
 
Description

Description

  • System tested with HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using WFI quality water and undergo 0.1μm sterile filtration
  • Offered in a variety of packaging configurations, including convenient HyQPAK™ six-packs
  • Equal parts blend of DMEM and Ham's F12 media 
  • Formulation combines high concentration of glucose, amino acids and vitamins from DMEM with wide variety of other components available in Ham's F-12
  • Contains 17.5 mmol/L Glucose
  • Concentration: 2.5mM L-Glutamine and 15mM HEPES
  • Available with or without L-Glutamine, Phenol Red or HEPES
  • Available in multiple sizes and configurations of liquid or powder
Specifications

Specifications

ISO 9001:2000
Liquid
0.1 μm Sterile-filtered
2° to 8°C, away from light
Sterile-filtered
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'