missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Impacto™ Airsol Anti-Fatigue Flat Insoles

Impacto™ AIRSOL ASFLAT Anti-fatigue insoles provide full foot comfort and cushioning with low cut and dress shoes

Supplier:  Impacto™ ASFLATA

 View more versions of this product

Catalog No. 19-088-1237A


Explore available promotions

Description

Description

Impacto™ Airsol Anti-Fatigue Insoles

  • Cellular cushioning open cell foam
  • Biocide additive helps prevent foot odor
  • Full flat design for use with dress and low cut footwear
  • Helps relieve foot, legs and back fatigue
  • Great for daily wear with low cut and dress shoes
Specifications

Specifications

Green
For relieve foot, legs and back fatigue
Industrial
11.43 cm
5 to 6.5
9.25 in.
0.25 in.
Insoles
4.5 x 9.25 in. (11.43 x 12.7 cm)
Dress and low cut footwear
4.5 in.
Open-cell Foam
Flat
12.7 cm
Women's
Videos
SDS
Documents

Documents

Promotions

Promotions