missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Impacto™ Airsol Anti-Fatigue Flat Insoles
Impacto™ AIRSOL ASFLAT Anti-fatigue insoles provide full foot comfort and cushioning with low cut and dress shoes
$28.19 - $28.19
Specifications
Color | Green |
---|---|
For Use With (Application) | For relieve foot, legs and back fatigue |
For Use With (Equipment) | Dress and low cut footwear |
Grade | Industrial |
Material | Open-cell Foam |
Catalog Number | Mfr. No. | Size | Gender | Dimensions (L x W) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Gender | Dimensions (L x W) | Price | Quantity | ||||
19-088-1235A
|
Impacto™
ASFLATE |
7 to 8.5 | Men's | 8.5 x 8 in. (21.59 x 76.2 cm) |
Each for $28.19
|
|
||||
19-088-1235B
|
Impacto™
ASFLATF |
9 to 10.5 | Men's | 10.5 x 5 in. (26.67 x 25.4 cm) |
Each for $28.19
|
|
||||
19-088-1235C
|
Impacto™
ASFLATG |
11 to 12.5 | Men's | 12.5 x 3 in. (31.75 x 10.16 cm) |
Each for $28.19
|
|
||||
19-088-1235D
|
Impacto™
ASFLATH |
13 to 14 | Men's | 14 x 11 in. (35.56 x 53.9 cm) |
Each for $28.19
|
|
||||
19-088-1237A
|
Impacto™
ASFLATA |
5 to 6.5 | Women's | 4.5 x 9.25 in. (11.43 x 12.7 cm) |
Each for $28.19
|
|
||||
19-088-1237C
|
Impacto™
ASFLATCE* |
9 to 10.5 | Women's | 8.5 x 8 in. (21.59 x 7.62 cm) |
Each for $28.19
|
|
||||
19-088-1237B
|
Impacto™
ASFLATB |
7 to 8.5 | Women's | 6.5 x 4 in. (16.51 x 10.6 cm) |
Each for $28.19
|
|
||||
19-088-1237D
|
Impacto™
ASFLATDF* |
11 to 12.5 | Women's | 10.5 x 9 in. (26.67 x 30.48 cm) |
Each for $28.19
|
|
||||
Description
Impacto™ Airsol Anti-Fatigue Insoles
- Cellular cushioning open cell foam
- Biocide additive helps prevent foot odor
- Full flat design for use with dress and low cut footwear
- Helps relieve foot, legs and back fatigue
- Great for daily wear with low cut and dress shoes
Specifications
Green | |
Dress and low cut footwear | |
Open-cell Foam | |
Insoles |
For relieve foot, legs and back fatigue | |
Industrial | |
Flat |