Learn More
Thermo Scientific™ Injection Port Liners for GC Instruments
Use these injection port liners to optimize performance of Agilent GC instruments.
Supplier: Thermo Scientific™ 453A1335
Description
Optimize the performance of Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.
- Highly deactivated borosilicate glass
- Quartz wool packing material
- ID × OD × L: 4 × 6.3 × 78.5mm
Specifications
453A1335 | |
Direct Straight Liner | |
5 | |
1.2 mm | |
GC Injection Port |
None | |
Direct Straight Liner | |
78.5 mm | |
6.3 mm | |
Highly Deactivated Borosilicate Glass |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.