Learn More
Thermo Scientific™ Injection Port Liners for GC Instruments
Use these injection port liners to optimize performance of Agilent GC instruments.
$199.92 - $1263.35
Specifications
Length (Metric) | 78.5 mm |
---|---|
Diameter (Metric) Outer | 6.3 mm |
Liner Material | Highly Deactivated Borosilicate Glass |
Catalog Number | Mfr. No. | For Use With (Application) | Diameter (Metric) Inner | Diameter (Metric) Outer | Packing Material | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Diameter (Metric) Inner | Diameter (Metric) Outer | Packing Material | Price | Quantity | ||
453A1252
|
Thermo Scientific™
453A1252 |
Split/Splitless FocusLiner | 4 mm | 6.3 mm | Quartz Wool |
Pack of 25 Each for $1,261.14
|
|
||
453A1255
|
Thermo Scientific™
453A1255 |
Split/Splitless FocusLiner | 4 mm | 6.3 mm | Quartz Wool |
Pack of 10 Each for $288.86
|
|
||
453A1262
|
Thermo Scientific™
453A1262 |
Split Straight Liner | 4 mm | 6.3 mm | Quartz Wool |
Pack of 25 Each for $1,049.52
|
|
||
453A1285
|
Thermo Scientific™
453A1285 |
Split/Splitless Fast FocusLiner | 2.3 mm | 6.3 mm | Quartz Wool |
Pack of 5 Each for $306.25
|
|
||
453A1295
|
Thermo Scientific™
453A1295 |
Split Straight Liner | 4 mm | 6.3 mm | None |
Pack of 5 Each for $199.92
|
|
||
453A1305
|
Thermo Scientific™
453A1305 |
Split/Splitless Liner w/Recessed Gooseneck | 4 mm | 6.3 mm | Quartz Wool |
Pack of 5 Each for $339.56
|
|
||
03-050-453
|
Thermo Scientific™
453A1315 |
Split/Splitless FocusLiner with Single Taper | 4 mm | 6.3 mm | Quartz Wool |
Pack of 5 Each for $405.22
|
|
||
03-050-454
|
Thermo Scientific™
453A1335 |
Direct Straight Liner | 1.2 mm | 6.3 mm | None |
Pack of 5 Each for $263.73
|
|
||
03-450-997
|
Thermo Scientific™
453A1345 |
Split/Splitless Liner with Single Taper | 4 mm | 6.3 mm | None |
Pack of 5 Each for $297.70
|
|
||
03-050-455
|
Thermo Scientific™
453A1355 |
Split/Splitless Liner with Double Taper | 4 mm | 6.3 mm | None |
Pack of 5 Each for $349.64
|
|
||
03-050-457
|
Thermo Scientific™
453A1925 |
Splitless Liner with Single Taper | 4 mm | 6.3 mm | Quartz Wool |
Pack of 5 Each for $308.75
|
|
||
45-3A2-001
|
Thermo Scientific™
453A2001 |
Single Gooseneck Liner | 5.2 mm | 6.3 mm | None |
Pack of 5 Each for $515.83
|
|
||
45-3A2-002
|
Thermo Scientific™
453A2002 |
Cyclosplitter Liner | 5.2 mm | 6.3 mm | None |
Pack of 5 Each for $684.37
|
|
||
45-3A2-003
|
Thermo Scientific™
453A2003 |
Split/Splitless Liner | 5.2 mm | 6.3 mm | Quartz Wool |
Pack of 5 Each for $258.33
|
|
||
453A2265
|
Thermo Scientific™
453A2265 |
Split Straight Liner | 4 mm | 6.3 mm | Quartz Wool |
Pack of 5 Each for $229.33
|
|
||
03-050-458
|
Thermo Scientific™
453A2275 |
Splitless Straight Liner | 2 mm | 6.3 mm | Quartz Wool |
Pack of 5 Each for $317.68
|
|
||
453A2282
|
Thermo Scientific™
453A2282 |
Split/Splitless FAST FocusLiner | 2.3 mm | 6.3 mm | Quartz Wool |
Pack of 25 Each for $1,263.35
|
|
||
03-050-459
|
Thermo Scientific™
453A2292 |
Split Straight Liner for Agilent Instruments | 4 mm | 6.3 mm | Quartz Wool |
Pack of 25 Each for $827.37
|
|
||
03-050-462
|
Thermo Scientific™
453A2342 |
Split/Splitless Liner with Single Taper | 4 mm | 6.3 mm | None |
Pack of 25 Each for $1,263.35
|
|
||
03-050-464
|
Thermo Scientific™
453A2375 |
Split/Splitless FAST FocusLiner with Single Taper | 2.3 mm | 6.3 mm | None |
Pack of 5 Each for $437.71
|
|
||
Description
Optimize the performance of Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.
- Highly deactivated borosilicate glass
- Quartz wool packing material
- IDxODxL: 4 x 6.3 x 78.5 mm
Specifications
78.5 mm | |
6.3 mm | |
Highly Deactivated Borosilicate Glass |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.