missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Instrument Cleaning Brushes
Reusable and autoclavable
$62.50 - $65.97
Specifications
Product Type | Instrument Cleaning Brush |
---|---|
Autoclavable | Autoclavable |
Length (English) | 7.25 in. |
Length (Metric) | 18.4 cm |
Catalog Number | Mfr. No. | For Use With (Application) | Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Material | Price | Quantity | ||||
12-460-389
|
Integra™ Miltex™
31000 |
For most instruments including delicate ones | Nylon |
Pack for $62.50
|
|
||||
12-460-390
|
Integra™ Miltex™
31001 |
For cleaning serrations, rasps, files and burrs | Stainless Steel |
Each for $65.97
|
|
||||
Description
- Brush is 18.4cm (7.25in.) long
Nylon bristle brushes (12460389)
- Used for most instruments including delicate ones
- Better for rasps, files and burrs
Order Info
Available in nylon or steel bristles
Specifications
Instrument Cleaning Brush | |
Autoclavable | |
7.25 in. | |
18.4 cm |