missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Rhoton Micro Forceps
Straight
$1658.62 - $1675.32
Specifications
Tip Style | Straight |
---|---|
Length (English) | 7 in. |
Material | Stainless Steel |
Length (Metric) | 180 mm |
Quantity (No. per Case) | Each |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
12-460-228
|
Integra™ Miltex™
171150 |
Forceps, Micro, Rhoton |
Each for $1,675.32
|
|
|||||
12-460-226
|
Integra™ Miltex™
171100 |
Forceps, Micro, Suture, Rhoton |
Each for $1,658.62
|
|
|||||
Description
- Length 7 in. (18cm)
- Satin-finished stainless steel
Specifications
Straight | |
Stainless Steel | |
Each |
7 in. | |
180 mm | |
Satin |