missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Sterile Surgical Blades
Single-use blades for convenience
$145.85 - $195.74
Specifications
Product Type | Surgical Blade |
---|---|
For Use With (Application) | For Superior Cutting and Clean Incisions |
For Use With (Equipment) | For # 3 or # 4 Scalpel Handles |
Disposable | Yes |
Sterility | Sterile |
Catalog Number | Mfr. No. | Size | Blade Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Blade Material | Price | Quantity | ||||
12-460-108
|
Integra™ Miltex™
MLT4310 |
25.5 cm | Stainless Steel |
N/A
|
|
||||
12-460-441
|
Integra™ Miltex™
MLT4111 |
# 11 | Carbon Steel |
N/A
|
|
||||
12-460-440
|
Integra™ Miltex™
MLT4110 |
# 10 | Carbon Steel |
N/A
|
|
||||
12-460-442
|
Integra™ Miltex™
MLT4112 |
# 12 | Carbon Steel |
N/A
|
|
||||
12-460-444
|
Integra™ Miltex™
MLT4121 |
# 21 | Carbon Steel |
N/A
|
|
||||
12-460-445
|
Integra™ Miltex™
MLT4122 |
# 22 | Carbon Steel |
N/A
|
|
||||
12-460-449
|
Integra™ Miltex™
MLT4322 |
# 22 | Stainless Steel |
N/A
|
|
||||
12-460-447
|
Integra™ Miltex™
MLT4311 |
# 11 | Stainless Steel |
N/A
|
|
||||
12-460-448
|
Integra™ Miltex™
4315 |
# 15 | Stainless Steel |
N/A
|
|
||||
12-460-446
|
Integra™ Miltex™
MLT4125 |
# 25 | Carbon Steel |
N/A
|
|
||||
12-460-450
|
Integra™ Miltex™
MLT4325 |
# 25 | Stainless Steel |
N/A
|
|
||||
Description
- Sterile
- Razor-sharp cutting edge
- Sizes clearly marked on each blade
- Individually packaged
Specifications
Surgical Blade | |
For # 3 or # 4 Scalpel Handles | |
Sterile |
For Superior Cutting and Clean Incisions | |
Yes |