Learn More
Invitrogen™ SYBR™ Green II RNA Gel Stain, 10,000X concentrate in DMSO
Displays bright fluorescence when bound to RNA and low background in gels. Invitrogen™ SYBR™ Green II RNA Gel Stain, 10,000X concentrate in DMSO is ideal for use with either formaldehyde/agarose or polyacrylamide gels.
$694.00 - $1354.00
Specifications
| Content And Storage | • Supplied as a 10,000X concentrate in DMSO Store at -20°C, protected from light in a dessicator. |
|---|---|
| Detection Location | In-Gel Detection |
| Detection Method | Fluorescence |
| Label or Dye | SYBR Green II |
| Product Type | RNA Gel Stain |
Description
Sensitive nucleic acid gel stain that fluoresces brightly when bound to RNA and low background in gels. SYBR Green II RNA is ideal for use with either formaldehyde/agarose or polyacrylamide gels using laser scanners or standard UV transilluminators. 500μL stains 50 minigels.
Acrylamide Gel Electrophoresis, Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting
Order Info
Shipping Condition: Room temperature
Specifications
| • Supplied as a 10,000X concentrate in DMSO Store at -20°C, protected from light in a dessicator. |
|
| Fluorescence | |
| RNA Gel Stain | |
| RNA |
| In-Gel Detection | |
| SYBR Green II | |
| Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.