missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ Class II Ultra Low Temperature Freezer

Fisherbrand™ Isotemp™ Class II Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.

Supplier:  Fisherbrand™ IUE30086LD

 View more versions of this product

Catalog No. IUE30086LD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Quick recovery after door openings
  • For long term storage
  • Constructed of steel with painted interior and exterior
  • Includes 4 casters, 2 compressors, and 2 ports
Specifications

Specifications

Ultra-Low Freezer, Upright
-50°C to -86°C
5.9°C
Vacuum, Foam
Painted Steel
Capacitive Touch
Gray
Long term storage
10 yrs
Manual
IUE30086LD
960 mm
584 mm
Yes
Yes
208 V
60 Hz
9.6 Kwhr/day
2 in. Boxes (300)
14.9 cu. ft.
RTD Probe
Cold-rolled Steel
Painted Steel
Upright
4
Air Cooled
2

US: 2 years parts and labor + additional 2 years compressor parts

CA: 5 year standard warranty

6 in.
37.8 in.
1981 mm
584 mm
5.6 A
NEMA 6-15 P
208 V 60 Hz
1
R290 / R170+R290 Mix
SDS
Documents

Documents

Promotions

Promotions