missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Class II Ultra Low Temperature Freezer
Fisherbrand™ Isotemp™ Class II Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -50°C to -86°C |
Temperature Sensor | RTD Probe |
Cabinet Material | Cold-rolled Steel |
Insulation | Vacuum, Foam |
Catalog Number | Mfr. No. | Capacity (English) | Model | Voltage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Model | Voltage | Price | Quantity | |||
IUE30086LA
|
Fisherbrand™
IUE30086LA |
14.9 cu. ft. | IUE30086LA | 115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE30086LD
|
Fisherbrand™
IUE30086LD |
14.9 cu. ft. | IUE30086LD | 208 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE40086LA
|
Fisherbrand™
IUE40086LA |
19.4 cu. ft. | IUE40086LA | 115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE40086LD
|
Fisherbrand™
IUE40086LD |
19.4 cu. ft. | IUE40086LD | 208 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE50086LA
|
Fisherbrand™
IUE50086LA |
24.1 cu. ft. | IUE50086LA | 115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE50086LD
|
Fisherbrand™
IUE50086LD |
24.1 cu. ft. | IUE50086LD | 208 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE60086LA
|
Fisherbrand™
IUE60086LA |
28.8 cu. ft. | IUE60086LA | 115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE60086LD
|
Fisherbrand™
IUE60086LD |
28.8 cu. ft. | IUE60086LD | 208 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Quick recovery after door openings
- For long term storage
- Constructed of steel with painted interior and exterior
- Includes 4 casters, 2 compressors, and 2 ports
Warranty
2 years parts and labor + additional 2 yrs. compressor parts
Specifications
Ultra-Low Freezer, Upright | |
RTD Probe | |
Vacuum, Foam | |
Painted Steel | |
Capacitive Touch | |
Gray | |
Long term storage | |
10 yrs | |
Manual | |
37.8 in. | |
1981 mm | |
Yes | |
R290 / R170+R290 Mix |
-50°C to -86°C | |
Cold-rolled Steel | |
Painted Steel | |
Upright | |
4 | |
Air Cooled | |
2 | |
US: 2 years parts and labor + additional 2 years compressor parts CA: 5 year standard warranty |
|
6 in. | |
960 mm | |
Yes | |
1 |