missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.

Supplier:  Fisherbrand™ IUE50086FA

 View more versions of this product

Catalog No. IUE50086FA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Description  
Fisher Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab.  Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
 
Performance
  • Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
  • Designed for quick recovery after door openings to maximize sample protection
  • Only 53dBA sound output enables the units to be utilized in the lab
User Friendly
  • Touch screen information center is simple and easy to use.
  • Security features include alarm settings and padlock compatible doors
  • Compatible with most racking systems
Sustainability
  • Manufactured in award winning zero-waste to landfill facility
  • Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
     
Warranty
  • Two years parts and labor, additional 2 years compressor parts only
 
Footnotes:  (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day.  Data on file
Specifications

Specifications

Ultra-Low Freezer, Upright
-50°C to -86°C
4.1°C
Vacuum, Foam
Painted Steel
Capacitive Touch
Gray
Long term storage
10 yrs
Manual
IUE50086FA
38.46 in.
77.99 in.
34.02 in.
Yes
Yes
115 V
60 Hz
10.9 Kwhr/day
2 in. Boxes (500)
24.1 cu. ft.
RTD Probe
Cold-rolled Steel
Painted Steel
Upright
4
Air Cooled
2

US: 2 years parts and labor + additional 2 years compressor parts

CA: 5 year standard warranty

6 in.; doorway width clearance 34.5 in. (87.6 cm)
97.7 x 86.4 x 198.1 cm (38.46 x 34.02 x 77.99 in.)
97.7 cm
198.1 cm
86.4 cm
12.5 A
NEMA 5-20
115 V 60 Hz
1
R290 / R170+R290 Mix
Videos
SDS
Documents

Documents

Promotions

Promotions