Learn More
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.
$28615.69 - $38776.31
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -50°C to -86°C |
Temperature Sensor | RTD Probe |
Cabinet Material | Cold-rolled Steel |
Insulation | Vacuum, Foam |
Catalog Number | Mfr. No. | Capacity (English) | Model | Voltage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Model | Voltage | Price | Quantity | |||
IUE30086FA
|
Fisherbrand™
IUE30086FA |
14.9 cu. ft. | IUE30086FA | 115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE30086FD
|
Fisherbrand™
IUE30086FD |
14.9 cu. ft. | IUE30086FD | 208 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE40086FA
|
Fisherbrand™
IUE40086FA |
19.4 cu. ft. | IUE40086FA | 115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE40086FD
|
Fisherbrand™
IUE40086FD |
19.4 cu. ft. | IUE40086FD | 208 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE50086FA
|
Fisherbrand™
IUE50086FA |
24.1 cu. ft. | IUE50086FA | 115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE50086FD
|
Fisherbrand™
IUE50086FD |
24.1 cu. ft. | IUE50086FD | 208 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE60086FA
|
Fisherbrand™
IUE60086FA |
28.8 cu. ft. | IUE60086FA | 115 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
IUE60086FD
|
Fisherbrand™
IUE60086FD |
28.8 cu. ft. | IUE60086FD | 208 V |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Description
Fisherbrand™ Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
Performance
- Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
- Designed for quick recovery after door openings to maximize sample protection
- Only 53dBA sound output enables the units to be utilized in the lab
User Friendly
- Touch screen information center is simple and easy to use.
- Security features include alarm settings and padlock compatible doors
- Compatible with most racking systems
Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
Warranty
- US: Two years parts and labor, additional 2 years compressor parts only. Canada: 5 years parts and labor.
Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file
Warranty
2 years parts and labor + additional 2 yrs. compressor parts
Specifications
Ultra-Low Freezer, Upright | |
RTD Probe | |
Vacuum, Foam | |
Painted Steel | |
Capacitive Touch | |
Gray | |
Long term storage | |
US: 2 years parts and labor + additional 2 years compressor parts CA: 5 year standard warranty |
|
77.99 in. | |
Yes | |
R290 / R170+R290 Mix |
-50°C to -86°C | |
Cold-rolled Steel | |
Painted Steel | |
Upright | |
4 | |
Air Cooled | |
10 yrs | |
Manual | |
198.1 cm | |
Yes |