missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer
Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.
Supplier: Fisherbrand™ IUE60086FA
Description
Description
Fisher Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
Performance
- Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
- Designed for quick recovery after door openings to maximize sample protection
- Only 53dBA sound output enables the units to be utilized in the lab
User Friendly
- Touch screen information center is simple and easy to use.
- Security features include alarm settings and padlock compatible doors
- Compatible with most racking systems
Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
Warranty
- Two years parts and labor, additional 2 years compressor parts only
Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file
Specifications
Ultra-Low Freezer, Upright | |
-50°C to -86°C | |
4.7°C | |
Vacuum, Foam | |
Painted Steel | |
Capacitive Touch | |
Gray | |
Long term storage | |
10 yrs | |
Manual | |
IUE60086FA | |
38.62 in. | |
77.99 in. | |
43.74 in. | |
Yes | |
Yes | |
115 V | |
60 Hz | |
11.5 Kwhr/day | |
2 in. Boxes (600) |
28.8 cu. ft. | |
RTD Probe | |
Cold-rolled Steel | |
Painted Steel | |
Upright | |
4 | |
Air Cooled | |
2 | |
US: 2 years parts and labor + additional 2 years compressor parts CA: 5 year standard warranty |
|
6 in.; doorway width clearance 34.5 in. (87.6 cm) | |
98.1 x 111.1 x 198.1 cm (38.62 x 43.74 x 77.99 in.) | |
98.1 cm | |
198.1 cm | |
111.1 cm | |
12.7 A | |
NEMA 5-20 | |
115 V 60 Hz | |
1 | |
R290 / R170+R290 Mix |