missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
JAC Medical JAC-Advance Large Phlebotomy Tray Units
For large to medium volume blood draws
Supplier: JAC Medical JAC100
Description
Blue autoclavable polypropylene with centered handle
L x W x H: 17.375 × 11.625 × 4 in. (44.1 × 29.5
- × 10.2cm)
Large Tray Unit for 65+ Tubes (Cat. No. 22-038-460)
- Packet holder for 65+ vac tubes
- Gauze box
- Accessory box
- Supply box
- Glove holder
- Mini utility box
- Isolation box with two needle holders, hold 32 vac tubes each
- Paperwork compartment along side of tray
- Pen holder
- Clipboard
- 44-well test tube rack
- Packet holder
- Accessory box
- Supply box
- Glove holder
- Isolation box with supply organizer for 42+ vac tubes
- Paperwork compartment along side of tray
- Pen holder
- Clipboard
Specifications
44-well Test tube rack, packet holder, accessory box, supply box, glove holder, isolation box with supply organizer for 42+ vac tubes, paperwork compartment along side of tray, pen holder, clipboard, centered handle | |
For large to medium volume Blood draws | |
Blue | |
15.24cm | |
For drawing 65+ tubes |
Phlebotomy Tray Unit | |
Large | |
6 in. | |
Polypropylene | |
Autoclavable |