missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
JAC Medical JAC-Advance Large Phlebotomy Tray Units
For large to medium volume blood draws
$679.59 - $714.44
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Blue |
Material | Polypropylene |
Product Type | Phlebotomy Tray Unit |
For Use With (Application) | For large to medium volume Blood draws |
Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity | ||||
22-038441
|
JAC Medical
JAC102 |
For drawing 40+ tubes | Packet holder, gauze box, accessory box, supply box, glove holder, mini utility box, isolation box with two needle holders, hold 32VAC tubes each, centered handle |
Each for $679.59
|
|
||||
22-038460
|
JAC Medical
JAC100 |
For drawing 65+ tubes | 44-well Test tube rack, packet holder, accessory box, supply box, glove holder, isolation box with supply organizer for 42+ vac tubes, paperwork compartment along side of tray, pen holder, clipboard, centered handle |
Each for $714.44
|
|
||||
Description
Blue autoclavable polypropylene with centered handle
L x W x H: 17.375 × 11.625 × 4 in. (44.1 × 29.5
- × 10.2cm)
Large Tray Unit for 65+ Tubes (Cat. No. 22-038-460)
- Packet holder for 65+ vac tubes
- Gauze box
- Accessory box
- Supply box
- Glove holder
- Mini utility box
- Isolation box with two needle holders, hold 32 vac tubes each
- Paperwork compartment along side of tray
- Pen holder
- Clipboard
- 44-well test tube rack
- Packet holder
- Accessory box
- Supply box
- Glove holder
- Isolation box with supply organizer for 42+ vac tubes
- Paperwork compartment along side of tray
- Pen holder
- Clipboard
Specifications
Autoclavable | |
Polypropylene | |
For large to medium volume Blood draws | |
15.24cm |
Blue | |
Phlebotomy Tray Unit | |
6 in. | |
Large |