missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JAC Medical Mobile Phlebotomy Carts
Compact ergonomic design pulls up to patient bedside
$8356.47 - $8356.47
Spécifications
| Height (English) | 30 to 49 in. |
|---|---|
| Height (Metric) | 76.2 to 124.5 cm |
| Material | Stainless Steel |
| Numéro de catalogue | Numéro du manufacturier. | Product Type | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Product Type | Prix | Quantité | |||||
|
22-038-4546
|
JAC Medical
JAC155WSH |
Mobile Phlebotomy Workstation |
chaque for $8,356.47
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Durable stainless-steel frame
- Five equilateral legs for stability and maintenance-free casters for mobility
- Knob on cart adjusts height from 30 to 49 in. (76.2 to 124.5cm)
- Autoclavable trays and components can be removed from top of cart and carried by hand
- Available with midsize or large trays, either empty or with full tray components; accessories included with select carts
- Optional accessories available for cart customization
Spécifications
| 30 to 49 in. | |
| 76.2 to 124.5 cm | |
| Stainless Steel |