missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Surface Treated Tissue Culture Dishes
Containers for cell growth, aids in sample preparation, pretreatment, storage.
Description
- Flat bottom uniform wall thickness to ensure distortion free bottom
- Smooth, free surface
- Less striation to maximize usable area for growth
- Rim on upper side of lid mates with dish brim for easy, secure stack
- Lids with chimbs to shape vents
- Sterilized by gamma irradiation
- Non-pyrogenic
Warranty
Three years
Specifications
CE | |
Polystyrene | |
Flat | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
Lid | |
10 Plates | |
60 mm |
Closure Included | |
Cell and tissue culture dishes | |
21.2 sq. cm | |
Round | |
Standard | |
Tissue culture, storage | |
600 Plates | |
17.8 x 58.8 mm |