missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ 2, 4-hour Fire-rated Outdoor Safety Locker

Choose the Justrite 2, 4-hour Fire-rated Outdoor Safety Locker for safe and secure storage of flammables and combustibles.

Supplier:  Justrite™ 912021

 View more versions of this product

Catalog No. 18-666-601

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • 2 hour, 4 hour fire-rated construction are backed by 15-year structural warranty
  • Gravity air flow vents are UL Listed fire dampers with fusible links
  • Secondary containment is leakproof all welded sump
  • Removable, galvanized steel grate flooring
  • 1.07m (42 in.) wide door with UL listed, keyed lockset for security
  • Door closer ensures doors close automatically
  • NFPA 704 diamond decal provides“Right to Know”information
  • Multiple static grounding connections
  • Anchoring plates for maximum hold down protection
  • Chemical and UV resistant coating, inside and out
  • Forklift channels for easy relocation
2-hour fire rated model:
  • 90-minute fire-rated door is third party tested and labeled
4-hour fire rated model:
  • 3-hour fire-rated door is third party tested and labeled
  • Provides proximity advantage over non-combustible and 2-hour locker models


Explosion relief panels model:
  • Designed to release at 20psf
  • Required for safe storage of Class 1A or the dispensing of Class 1A and 1B flammable liquids (as defined by NFPA)
Specifications

Specifications

Fire-rated outdoor safety locker; Heavy gauge steel
75 in.
Steel
180.3 cm
74.9 x 135.9 x 137.2 cm (29.5 x 53.5 x 54 in.)
106.7 cm
2 x 55 gal. (208 L)
1
2-Hour Fire-Rated Construction
71 in.
Yes
42 in.
Bone
190.5 cm
Fire-rated (1.5 hr.)
FM approved, EPA, NFPA 30, NFPA 1 compliant
Videos
SDS
Documents

Documents

Promotions

Promotions